Motion
C95SDB200-850

SMC CORP OF AMERICA
C95SDB200-850

C95SDB200-850
MI ITEM #07508044
MFR #C95SDB200-850
Price$1,719.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95SDB200-850

C95SDB200-850
MI ITEM #07508044
MFR #C95SDB200-850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,719.95/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Seal Kit
    CS95-200
  • Series
    C95
  • Type
    Tie-Rod

Overview

Mfr description
C95SDB200-850 CYL, TIE ROD, ISO, AUTO-SW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought