Motion
CD76E32-10-A
CD76E32-10-A
MI ITEM #07508364
MFR #CD76E32-10-A
Price$166.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD76E32-10-A
MI ITEM #07508364
MFR #CD76E32-10-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.35/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double End
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Double End
  • Options Included
    Magnetic Piston, Rail Switch Mounting, Rubber Cushion
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body

Overview

Mfr description
CD76E32-10-A CYL, EUROPEAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought