Motion
5ERL012K
3/4" Steel Shaft Adapter Couplings - Step-Down Type with Keyways
MI ITEM #07508888
MFR #5ERL012K
List Price$236.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Shaft Adapter Couplings - Step-Down Type with Keyways
MI ITEM #07508888
MFR #5ERL012K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.93/each for your price

Overview

Mfr description
5ERL012K

Specifications

  • Bore Diameter
    0.7500 in
  • Country of Origin
    USA
  • Shaft Length
    1.2500 in
  • Material
    Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Series
    Signature
  • Weight
    1.25 lb
  • Finish
    Black Oxide
  • Length
    3.5000 in
  • Outside Diameter
    1.7500 in
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 3/4
  • Shaft Size
    0.5000 in
  • Style
    High Strength
  • Type
    Shaft Adapter Couplings - Step-Down Type with Keyways
  • UPC_NO
    662786018657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text