Motion
20-21DACP18
Single-Ply ACP / Dyneema® Blended Sleeve with Smart-Fit®
MI ITEM #07509272
MFR #20-21DACP18
Your Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply ACP / Dyneema® Blended Sleeve with Smart-Fit®
MI ITEM #07509272
MFR #20-21DACP18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.63/each(List $7.63)

Overview

Mfr description
20-21DACP18 DYNEEMA ACP SLEEVE 18"
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Dyneema® blend provides excellent protection against cuts, lacerations and abrasions
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
  • Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
  • Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
  • Will retain its shape and stretch even after repeated washings
  • 100% silicone free
  • Meets FDA & USDA food handling requirements

Specifications

  • Length
    40.6 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Color
    Gray
  • Width
    25.4 cm
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Size
    18
  • Ansi Isea Cut Resistance Level
    A3
  • Manufacturer Upc Number
    616314220906
  • UPC_NO
    616314220906
  • Construction Description
    2x1 Knit Smart Fit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    ACP Dyneema
  • Spec Sheet
  • Features
    Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text