Motion
248-5190-300B
Indirect Vent Goggle with Clear Blue Body, Clear Lens and Anti-Scratch Coating
MI ITEM #07509273
MFR #248-5190-300B
Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indirect Vent Goggle with Clear Blue Body, Clear Lens and Anti-Scratch Coating
MI ITEM #07509273
MFR #248-5190-300B

Mfr description
248-5190-300B - 551 GOGGLES CLR/BLK FRM
  • Offers indirect ventilation through plastic hooded vents in the frame
  • Soft vinyl body molds snugly to the face without pressure or irritation
  • Fits comfortably over most prescription glasses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.59/each

Specifications

Dimensions

  • Size
    OS

Details

  • Branding
    Bouton Optical
  • Description
    Indirect vents on top and bottom allow air to enter from the reverse direction, providing excellent liquid splash protection. Ideal for general manufacturing & anywhere eye protection is needed.
  • Description Keyword
    Bouton Goggles
  • Frame Material
    Vinyl
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314106514
  • Spec Sheet
  • UPC_NO
    616314106514
  • Ventilation
    Indirect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)