Motion
300-0800-LY
Non-ANSI Mesh Safety Vest
Mi Item #07509277
MFR #300-0800-LY
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-ANSI Mesh Safety Vest
Mi Item #07509277
MFR #300-0800-LY

Mfr description
300-0800-LY NON ANSI SAFETY MESH VEST
  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Length
    41 cm
  • Size
    OS

Details

  • ANSI Class
    N
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314082795
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314082795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)