Motion
210J5
Multi-Rib Multi Rib V-Belt - 5 Sections, J Size, 21.00 in Effective Length, 0.0920 in Rib Width, 0.4688 in Top Width
Mi Item #07509480
MFR #210J5
Price$22.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Rib Multi Rib V-Belt - 5 Sections, J Size, 21.00 in Effective Length, 0.0920 in Rib Width, 0.4688 in Top Width
Mi Item #07509480
MFR #210J5

Mfr description
210J5 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.57/each

Specifications

Dimensions

  • Overall Length
    21 in
  • Rib Width
    0.0920 in
  • Top Width
    15/32 in

Details

  • Belt Type
    Multi Rib V-Belt
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    210J5
  • Material
    Polybutadiene
  • Number Of Ribs
    5
  • Number Of Sections
    5
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    J
  • Standards Met
    ARPM, IP-26, ISO 10022
  • UPC_NO
    746041484965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)