Motion
FGDTB-06-L005T-BX77

SMC CORP OF AMERICA
FGDTB-06-L005T-BX77

Industrial Filter - 0.7500 in, 5 μm, 500 mm
Mi Item #07509531
MFR #FGDTB-06-L005T-BX77
Price$2,131.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGDTB-06-L005T-BX77

Industrial Filter - 0.7500 in, 5 μm, 500 mm
Mi Item #07509531
MFR #FGDTB-06-L005T-BX77

Mfr description
FGDTB-06-L005T-BX77 MAINLINE FILTER
  • Industrial filter
  • Suitable for low flow rate, low pressure filtration
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,131.73/each

Specifications

Dimensions

  • Element Length
    500 mm
  • Port Size
    0.7500 in
  • Weight
    5 kg

Details

  • Additional Details
    Differential Pressure Indicator
  • Body Material
    SCS14 Cover, SS 316 Case
  • Country of Origin
    JP
  • Element Material
    Micromesh, Stainless Steel 316/Nickel Brazing Material
  • Element Type
    Micromesh, Stainless Steel 316/Nickel Brazing Material
  • Filter Rating
    5 μm
  • Filter Type
    Industrial
  • Included Options
    Bracket
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    5 µm
  • Seal Material
    Flouroresin
  • Series
    FG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)