Motion
23130-E1A-K-M-C3

FAG (SCHAEFFLER)
23130-E1A-K-M-C3

Spherical Roller Bearing - 150 mm ID, 250 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07509553
MFR #23130-E1A-K-M-C3
Price$2,983.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23130-E1A-K-M-C3

Spherical Roller Bearing - 150 mm ID, 250 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07509553
MFR #23130-E1A-K-M-C3

Mfr description
23130-E1A-XL-K-M-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,983.04/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    80 mm
  • Weight
    34.83 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearings 231..-E1A-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    C3
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Manufacturer Upc Number
    4026677832702
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2650 rpm
  • Maximum Speed
    2650 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
  • UPC_NO
    4026677832702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)