Motion
66252843330

NORTON ABRASIVES
66252843330

NorZon Plus Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 12225 rpm
Mi Item #07509640
MFR #66252843330
Price$26.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843330

NorZon Plus Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 12225 rpm
Mi Item #07509640
MFR #66252843330

Mfr description
66252843330 5 X 1/8 X 5/8-11 TYPE 27
  • Combination of patented SG (ceramic alumina) and NorZon (zirconia alumina) for 2X-3X better overall performance vs. competitive high performance zirconia or ceramic wheels
  • 1/8 in. are designed to be used at a 90 degree angle for offhand cut-off, notching or cleaning pipes and weld beads
  • Highest productivity, up to 10X the performance of aluminum oxide wheels, 50 percent or better cut rate than competitive zirconia wheels, easy on the operator and equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.44/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    5 in
  • Face Rim Width
    1/8 in
  • Hole Size
    5/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Combination Deg F Patented Norton Sg Ceramic And Zirconia Alumina Grain, Fully Speed Tested And Comply With Ansi Standards
  • Application
    Cutting, Stock Removal
  • Arbor Type
    Threaded Hole
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    Extra Coarse Grit
  • Grit Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    12225 rpm
  • Package Quantity
    10
  • Ratings
    ANSI
  • Specification
    NORZON PLUS
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252843330
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)