Motion
60403
Flap Disc - 60 Grit, 13000 rpm
MI ITEM #07509641
MFR #60403
Your Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - 60 Grit, 13000 rpm
MI ITEM #07509641
MFR #60403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.51/each(List $1.74)

Overview

Mfr description
60403 4-1/2 7/8 ARBOR 60 GRIT AO DISC
  • Specially Formulated for Superior Grinding Performance on Aluminum
  • Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    13000 rpm
  • Application
    Grinding
  • For Use With
    59611, 59604, 59603
  • Manufacturer Upc Number
    12382604035
  • UPC_NO
    012382604035
  • Arbor Size
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text