Motion
23132-E1A-M

FAG (SCHAEFFLER)
23132-E1A-M

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 86 mm Width, Straight Bore, Open, C0
MI ITEM #07509748
MFR #23132-E1A-M
Your Price$3,970.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23132-E1A-M

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 86 mm Width, Straight Bore, Open, C0
MI ITEM #07509748
MFR #23132-E1A-M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,970.22/each(List $4,565.76)

Overview

Mfr description
23132-E1A-XL-M
  • Double row, self-retaining units comprising solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages
  • Inner rings with cylindrical or tapered bores
  • Oil grooves and holes in outer ring

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2490 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.10 mm
  • Series
    231
  • Manufacturer Upc Number
    4026677843883
  • UPC_NO
    4026677843883
  • Weight
    44.09 lbs
  • Maximum Speed
    2490 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 231..-E1A, main dimensions to DIN 635-2
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text