Motion
ACFR8VS WRENCH RATCHETING ADJUSTABLE 8"

Crescent Wrench
ACFR8VS WRENCH RATCHETING ADJUSTABLE 8"

FLEXLOCK ADJ RATCH WRENCH 1.187X8 FULL POL CHR
MI ITEM #07510081
MFR #ACFR8VS WRENCH RATCHETING ADJUSTABLE 8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
ACFR8VS WRENCH RATCHETING ADJUSTABLE 8"

FLEXLOCK ADJ RATCH WRENCH 1.187X8 FULL POL CHR
MI ITEM #07510081
MFR #ACFR8VS WRENCH RATCHETING ADJUSTABLE 8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ACFR8VS WRENCH RATCHETING ADJUSTABLE 8"

Specifications

  • Wrench Type
    Adjustable Locking
  • Overall Length
    8 in
  • Material
    Chrome Vanadium Steel
  • Warranty
    Lifetime
  • Jaw Capacity
    1.18700 in
  • Finish Coating
    Full Polish
  • Wrench Size
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text