Motion
66261132736

NORTON ABRASIVES
66261132736

Red Heat Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Polyester Backing Material, 36 Grit, Black Color
MI ITEM #07510139
MFR #66261132736
Your Price$2.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132736

Red Heat Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Polyester Backing Material, 36 Grit, Black Color
MI ITEM #07510139
MFR #66261132736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.86/each(List $3.28)

Overview

Mfr description
66261132736 R983 3" 36 GRIT DISC
  • Premium ceramic alumina abrasive blend cuts faster and outlasts aluminum oxide and zirconia discs in most applications
  • Improved, thicker Y-weight backing provides extended durability and reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
  • 1-ply laminate construction offers increased conformability on contoured surfaces or any application where added flexibility is needed
  • 24 and 36 grits are recommended for heavy stock removal
  • Type TR/III fit roll-on/roll-off plastic attachment system

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Grade
    Extra Coarse Grit
  • Max Rpm
    20000 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Polyester
  • Color
    Black
  • UPC_NO
    66261132736
  • Disc Attachment Type
    TR (Type III)
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text