Motion
BT2-0338

SKF
BT2-0338

160 mm Bore, 343 mm OD
Mi Item #07510145
MFR #BT2-0338
Price$37,070.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT2-0338

160 mm Bore, 343 mm OD
Mi Item #07510145
MFR #BT2-0338

Mfr description
BT2-0338 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37,070.26/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter
    343 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)