Motion
UCPX17-55

SHUSTER CORP
UCPX17-55

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07510180
MFR #UCPX17-55
Price$509.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCPX17-55

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07510180
MFR #UCPX17-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$509.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4.016 in
  • Bolt Center To Center Length
    11.1250 in
  • Bolt Hole Diameter
    1-1/16 in
  • Bore Diameter
    3-7/16 in
  • Overall Height
    7.8740 in
  • Overall Length
    14.9610 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UCX17-55
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit

Overview

Mfr description
UCPX17-55 MED DUTY PILLOW BLOCK, 3-7/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text