Motion
UCPX20-63

SHUSTER CORP
UCPX20-63

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #07510181
MFR #UCPX20-63
Price$1,174.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCPX20-63

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #07510181
MFR #UCPX20-63

Mfr description
UCPX20-63 MED DUTY PILLOW BLK, 3-15/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Base Width
    4.724 in
  • Bolt Center To Center Length
    13.2813 in
  • Bolt Hole Diameter
    1-5/16 in
  • Bore Diameter
    3-15/16 in
  • Overall Height
    9.6060 in
  • Overall Length
    17.0080 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UCX20-63
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)