Motion
XT25 X 2-3/16 2-3/16 BUSHING

SHUSTER CORP
XT25 X 2-3/16 2-3/16 BUSHING

Quick Disconnect Bushing - XT25 Bushing, 2.1875 in Bore, 4.4380 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #07510183
MFR #XT25 X 2-3/16 2-3/16 BUSHING
Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
XT25 X 2-3/16 2-3/16 BUSHING

Quick Disconnect Bushing - XT25 Bushing, 2.1875 in Bore, 4.4380 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #07510183
MFR #XT25 X 2-3/16 2-3/16 BUSHING

Mfr description
XT25 X 2-3/16 2-3/16 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.43/each

Specifications

Dimensions

  • Barrel Length
    1.250 in
  • Bolt Circle Diameter
    3.750 in
  • Bore Diameter  
    2.1875 in
  • Bushing Size
    XT25
  • Flange Outside Diameter  
    4.4380 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    1.750 in
  • Screw Thread Size
    3/8-16 in
  • Weight
    3.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    350 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)