Motion
XT30 X 2-15/16 2-15/16 BUSHING

SHUSTER CORP
XT30 X 2-15/16 2-15/16 BUSHING

Quick Disconnect Bushing - XT30 Bushing, 2.9375 in Bore, 5.3130 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #07510185
MFR #XT30 X 2-15/16 2-15/16 BUSHING
Price$98.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
XT30 X 2-15/16 2-15/16 BUSHING

Quick Disconnect Bushing - XT30 Bushing, 2.9375 in Bore, 5.3130 in Flg OD, 1.8750 in LTB, Steel Material
Mi Item #07510185
MFR #XT30 X 2-15/16 2-15/16 BUSHING

Mfr description
XT30 X 2-15/16 2-15/16 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.01/each

Specifications

Dimensions

  • Barrel Length
    1.375 in
  • Bolt Circle Diameter
    4.563 in
  • Bore Diameter  
    2.9375 in
  • Bushing Size
    XT30
  • Flange Outside Diameter  
    5.3130 in
  • Flange Thickness  
    0.6880 in
  • Keyway Size
    3/4 x 3/16 in
  • Length Through Bore  
    1.8750 in
  • Screw Length
    1.500 in
  • Screw Thread Size
    7/16-18 in
  • Weight
    4.41 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Material
    Steel
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Screw Torque
    550 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)