Motion
TMB-3525
Straight Bushing - 35 mm ID, 39 mm OD, 25 mm Length, Multi-layer Lubricated Sintered Copper with Metal Back Material
MI ITEM #07510252
MFR #TMB-3525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 35 mm ID, 39 mm OD, 25 mm Length, Multi-layer Lubricated Sintered Copper with Metal Back Material
MI ITEM #07510252
MFR #TMB-3525

Mfr description
TMB-3525 BUSHING
  • Serviceable without the need for lubrication
  • Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
  • Features low coefficient of friction and excellent wear resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Maximum P Value
    24.5 (250)Static 49 (500)
  • Maximum PV Value
    1.65 N/mm2 x m/s
  • Outside Diameter  
    39 mm
  • Overall Length  
    25 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Multi-layer Lubricated Sintered Copper with Metal Back
  • Material Specification
    Toughmet
  • Max V Value
    0.4 m/s
  • Operating Temperature Range
    -40 to +662 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    TMB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)