Motion
JR35X42X36
Inner Ring - 35 mm Bore, 42 mm OD, High Carbon Chrome Steel
MI ITEM #07510275
MFR #JR35X42X36
List Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD, High Carbon Chrome Steel
MI ITEM #07510275
MFR #JR35X42X36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.64/each for your price

Overview

Mfr description
JR35X42X36 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Series
    JR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JR35X42X36
  • Weight
    0.27 lb
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    36 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The JR35X42X36 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, 36 mm overall width, and 0.27 lb weight, designed for extended-width needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text