Motion
718HNFR/XS
Seamless Knit HPPE Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #07510501
MFR #718HNFR/XS
List Price$14.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #07510501
MFR #718HNFR/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.15/pr for your price

Overview

Mfr description
718HNFR/XS CUT RESISTANT GLOVE
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Seamless construction offers increased comfort and breathability
  • Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    X-Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Cuff Type
    Knitwrist
  • Knit Gauge
    18
  • Liner/Shell Material
    HPPE
  • Length
    8.10 in
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
  • UPC_NO
    662909033628
  • Manufacturer Upc Number
    662909033628
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4331
  • Size
    XS
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text