Motion
VQC4101-51-03T

SMC CORP OF AMERICA
VQC4101-51-03T

Valve
MI ITEM #07510831
MFR #VQC4101-51-03T
List Price$84.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQC4101-51-03T

Valve
MI ITEM #07510831
MFR #VQC4101-51-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.79/each for your price

Overview

Mfr description
VQC4101-51-03T SOLENOID VALVE
  • 5 port solenoid valve, base mount, subplate. single unit, plug-in
  • Outstanding response time (17ms 3ms)
  • Long life (100 million cycles)
  • Choice of metal or rubber seals
  • Low wattage type available (0.5W)

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug Connector
  • Manual Operation Type
    Locking (Manual)
  • Operating Temperature Range
    14 to 122 °F
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Port Sizes
    3/8 NPTF
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text