Motion
19650
Lanyard Kit, 51 in L, Carabiner Hardware
Mi Item #07510866
MFR #19650
Price$114.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lanyard Kit, 51 in L, Carabiner Hardware
Mi Item #07510866
MFR #19650

Mfr description
3180 TOOL TETHERING KIT - 2LBS / 0.9KG,
  • The Squids® 3180 Tool Tethering Kit allows you to tether up to six 2lbs / 0.9kg tools, making it easy to use your tools while preventing dropped objects when working at-heights. WHAT'S INCLUDED Includes a Squids® 3130S Coil Lanyard, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and six Squids® 3700 Web Tool Tails. RECOMMENDED TOOLS It has always been a challenge to connect tool lanyards to small hand tools. The kit contains product solutions for tethering small hand tools weighing less than 2lbs / 0.9kg including: pliers, claw hammers, sledgehammers, cat's paws, utility knives, jab/drywall saws, caulking knives, nips and trowels. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on these tools, which can create a hazardous environment while working at heights. See full instructions for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.38/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    51 in
  • Maximum Working Load
    2 lb.
  • Size
    Kit
  • Weight
    0.83 lb
  • Width
    12 in

Details

  • Color
    Yellow/Orange/White
  • Description
    3180 Kit Tool Tethering Kit - 2lbs / 0.9kg
  • ECCN
    EAR99
  • Features & Benefits
    The Squids® 3180 Tool Tethering Kit allows you to tether up to six 2lbs / 0.9kg tools, making it easy to use your tools while preventing dropped objects when working at-heights. WHAT'S INCLUDED Includes a Squids® 3130S Coil Lanyard, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and six Squids® 3700 Web Tool Tails. RECOMMENDED TOOLS It has always been a challenge to connect tool lanyards to small hand tools. The kit contains product solutions for tethering small hand tools weighing less than 2lbs / 0.9kg including: pliers, claw hammers, sledgehammers, cat's paws, utility knives, jab/drywall saws, caulking knives, nips and trowels. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on these tools, which can create a hazardous environment while working at heights. See full instructions for more details.
  • Group & Class
    Lanyards
  • Harmonization Code
    7326.90.8688
  • Includes
    1-(6-Pack) 3700 Tool Attachments, 1 Roll-3755 Tool Tape, 1-3130S Coiled Tool Lanyard
  • Manufacturer Upc Number
    720476196501
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)