Motion
19651
Squids® Tool Tethering Kit - 5 lb. Max Work Load, Size: Kit
Mi Item #07510867
MFR #19651
Price$87.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squids® Tool Tethering Kit - 5 lb. Max Work Load, Size: Kit
Mi Item #07510867
MFR #19651

Mfr description
3181 TOOL TETHERING KIT - 5LBS / 2.3KG,
  • The Squids® 3181 Tool Tethering Kit allows you to tether up to four 5lbs / 2.3kg tools, making it easy to use your tools on the job while preventing dropped objects when working at-heights. WHAT'S INCLUDED Includes a Squids® 3102F(x) Detachable Single Carabiner Lanyard, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and three Squids® 3103 Detachable Elastic Tool Tails. RECOMMENDED TOOLS It has always been a challenge to connect tool lanyards to small hand tools. The kit contains product solutions for tethering tools weighing less than 5lbs / 2.3k including: claw hammers, sledgehammers, pliers, bolt cutters, spud wrenches, bull pins, levels and pry bars. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on these hand tools, which can create a hazardous environment while working at heights. See full instructions for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.83/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    149 mm
  • Maximum Working Load
    5 lb.
  • Size
    Kit
  • Weight
    0.62 lb
  • Width
    10 in

Details

  • Accessory Type
    Tool Tethering Kit
  • Color
    Green/White
  • Description
    3181 Kit Tool Tethering Kit - 5lbs / 2.3kg
  • ECCN
    EAR99
  • Features & Benefits
    The Squids® 3181 Tool Tethering Kit allows you to tether up to four 5lbs / 2.3kg tools, making it easy to use your tools on the job while preventing dropped objects when working at-heights. WHAT'S INCLUDED Includes a Squids® 3102F(x) Detachable Single Carabiner Lanyard, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and three Squids® 3103 Detachable Elastic Tool Tails. RECOMMENDED TOOLS It has always been a challenge to connect tool lanyards to small hand tools. The kit contains product solutions for tethering tools weighing less than 5lbs / 2.3k including: claw hammers, sledgehammers, pliers, bolt cutters, spud wrenches, bull pins, levels and pry bars. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on these hand tools, which can create a hazardous environment while working at heights. See full instructions for more details.
  • Group & Class
    Lanyards
  • Harmonization Code
    5609.00.4000
  • Includes
    1- (3-Pack) 3103 Tool Attachment Tails, 1 Roll-3755 Tape, 1-3102F(x) Tool Lanyard
  • Manufacturer Upc Number
    720476196518
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)