Motion
19652
Squids® Tool Tethering Kit - 10 lb. Max Work Load, Size: Kit
Mi Item #07510868
MFR #19652
Price$92.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squids® Tool Tethering Kit - 10 lb. Max Work Load, Size: Kit
Mi Item #07510868
MFR #19652

Mfr description
3182 TOOL TETHERING KIT - 10LBS / 4.5KG,
  • The Squids® 3182 Tool Tethering Kit allows you to tether up to three 10lbs / 4.5kg tools, making it easy to use your tools on the job while preventing dropped objects when working at-heights. WHAT's INCLUDED Includes a Squids® 3100F(x) Single Carabiner Tool Lanyard, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and three Squids® 3713 Swiveling Elastic Tool Tails. RECOMMENDED TOOLS It has always been a challenge to connect tool lanyards to different hand tools. The kit contains product solutions for tethering tools weighing less than 10lbs / 4.5kg including: claw hammers, sledgehammers, mallets, pliers, bolt cutters, spud wrenches and bull pins. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. See full instructions for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.65/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    38 in to 60 in
  • Maximum Working Load
    10 lb.
  • Size
    Kit
  • Weight
    0.67 lb
  • Width
    12 in

Details

  • Accessory Type
    Tool Tethering Kit
  • Color
    Green/White/Orange
  • Description
    3182 Kit Tool Tethering Kit - 10lbs / 4.5kg
  • ECCN
    EAR99
  • Features & Benefits
    The Squids® 3182 Tool Tethering Kit allows you to tether up to three 10lbs / 4.5kg tools, making it easy to use your tools on the job while preventing dropped objects when working at-heights. WHAT's INCLUDED Includes a Squids® 3100F(x) Single Carabiner Tool Lanyard, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and three Squids® 3713 Swiveling Elastic Tool Tails. RECOMMENDED TOOLS It has always been a challenge to connect tool lanyards to different hand tools. The kit contains product solutions for tethering tools weighing less than 10lbs / 4.5kg including: claw hammers, sledgehammers, mallets, pliers, bolt cutters, spud wrenches and bull pins. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. See full instructions for more details.
  • Group & Class
    Lanyards
  • Harmonization Code
    5609.00.4000
  • Includes
    1-(3-Pack) 3713 Tool Attachments, 1 Roll-3755 Tool Tape, 1-3100F(x) Tool Lanyard
  • Manufacturer Upc Number
    720476196525
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)