Motion
19661
Squids® Power Tool Tethering Kit - 15 lb. Max Work Load, Size: Kit
Mi Item #07510869
MFR #19661
Price$49.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squids® Power Tool Tethering Kit - 15 lb. Max Work Load, Size: Kit
Mi Item #07510869
MFR #19661

Mfr description
3191 POWER TOOL TETHERING KIT - 10LBS /
  • The Squids® 3191 Power Tool Tethering Kit allows you to tether one standard 10lbs / 4.5kg power tool, making it easy to use your power tools on the job while preventing dropped objects when working at heights. WHAT'S INCLUDED Includes a Squids® 3100F(x) Single Carabiner Tool Lanyard and a Squids® 3780L Power Tool Trap. RECOMMENDED TOOLS The kit contains product solutions for tethering cordless power drills and cordless impact drivers. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. Simply open up the hook and loop straps of the power tool trap and place the battery end of the power tool into the power tool trap, with the back of the battery near the D-ring of the trap. Tighten the hook-and-loop straps on the power tool trap to secure the power tool inside. See full instructions for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.29/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    38 in to 60 in
  • Maximum Working Load
    15 lb.
  • Size
    Kit
  • Weight
    0.75 lb
  • Width
    12 in

Details

  • Accessory Type
    Power Tool Tethering Kit
  • Color
    Orange/Black
  • Description
    3191 Kit Power Tool Tethering Kit - 10lbs / 4.5kg
  • ECCN
    EAR99
  • Features & Benefits
    The Squids® 3191 Power Tool Tethering Kit allows you to tether one standard 10lbs / 4.5kg power tool, making it easy to use your power tools on the job while preventing dropped objects when working at heights. WHAT'S INCLUDED Includes a Squids® 3100F(x) Single Carabiner Tool Lanyard and a Squids® 3780L Power Tool Trap. RECOMMENDED TOOLS The kit contains product solutions for tethering cordless power drills and cordless impact drivers. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. Simply open up the hook and loop straps of the power tool trap and place the battery end of the power tool into the power tool trap, with the back of the battery near the D-ring of the trap. Tighten the hook-and-loop straps on the power tool trap to secure the power tool inside. See full instructions for more details.
  • Group & Class
    Lanyards
  • Harmonization Code
    4202.92.9336
  • Includes
    1 Hat
  • Manufacturer Upc Number
    720476196617
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)