Motion
19662
Squids® Wrist Lanyard Tethering Kit - 2 lb. Max Work Load, Size: Kit
Mi Item #07510870
MFR #19662
Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squids® Wrist Lanyard Tethering Kit - 2 lb. Max Work Load, Size: Kit
Mi Item #07510870
MFR #19662

Mfr description
3192 WRIST LANYARD TETHERING KIT - 3LBS
  • The Squids® 3192 Wrist Lanyard Tethering Kit allows you to tether up to four 3lbs / 1.4kg tools, making it easy to use your tools on the job while preventing dropped objects when working at heights. WHAT'S INCLUDED Includes a Squids® 3116 Pull-On Wrist Lanyard with Buckle, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and three Squids® 3103 Detachable Elastic Tool Tails. RECOMMENDED TOOLS The kit contains product solutions for tethering small hand tools weighing less than 3lbs / 1.4kg including: pliers, claw hammers, sledge hammers, cat's paws, utility knives, jab/drywall saws, caulking knives, nips and trowels. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. See full instructions for more details.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.25/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    7 in
  • Maximum Working Load
    2 lb.
  • Size
    Kit
  • Weight
    0.56 lb
  • Width
    12 in

Details

  • Accessory Type
    Wrist Lanyard Tethering Kit
  • Color
    Black/White
  • Description
    3192 Kit Wrist Lanyard Tethering Kit - 3lbs / 1.4kg
  • ECCN
    EAR99
  • Features & Benefits
    The Squids® 3192 Wrist Lanyard Tethering Kit allows you to tether up to four 3lbs / 1.4kg tools, making it easy to use your tools on the job while preventing dropped objects when working at heights. WHAT'S INCLUDED Includes a Squids® 3116 Pull-On Wrist Lanyard with Buckle, a 12ft / 3.7m roll of Squids® 3755 Self-Adhering Tape Trap, and three Squids® 3103 Detachable Elastic Tool Tails. RECOMMENDED TOOLS The kit contains product solutions for tethering small hand tools weighing less than 3lbs / 1.4kg including: pliers, claw hammers, sledge hammers, cat's paws, utility knives, jab/drywall saws, caulking knives, nips and trowels. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available on tools, which can create a hazardous environment while working at heights. See full instructions for more details.
  • Group & Class
    Lanyards
  • Harmonization Code
    6307.90.9889
  • Includes
    1 Lanyard
  • Manufacturer Upc Number
    720476196624
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)