Motion
19660
Lanyard Kit, 51 inL, 2 lb. Max. Working Load
Mi Item #07510871
MFR #19660
Price$75.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lanyard Kit, 51 inL, 2 lb. Max. Working Load
Mi Item #07510871
MFR #19660

Mfr description
3190 TAPE MEASURE TETHERING KIT - 2LBS /
  • The Squids® 3190 Tape Measure Tethering Kit allows you to tether one standard 2lbs / 0.9kg tape measure, making it easy to use your tape measure while preventing dropped objects when working at heights. WHAT'S INCLUDED Includes a Squids® 3130S Coil Lanyard and a Squids® 3770 Tape Measure Trap. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available, which can create a hazardous environment while working at heights. Learn how to tether your tools using the products included in the kit here. No tape and tool tails required for this convenient tape measure tethering kit! Just open up the hook-and-loop straps on the 3770 Tape Measure Trap. Place the tape measure inside of the trap, with the back of the tape measure facing the D-ring on the back of the trap. Adjust and tighten the hook-and-loop straps accordingly. Attach the 3130S Coil Tool Lanyard to the D-ring to complete your tethering system. See full instructions for more details.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.88/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    51 in
  • Maximum Working Load
    2 lb.
  • Size
    Kit
  • Weight
    0.69 lb
  • Width
    10 in

Details

  • Color
    Yellow/Orange
  • Description
    3190 Kit Tape Measure Tethering Kit - 2lbs / 0.9kg
  • ECCN
    EAR99
  • Features & Benefits
    The Squids® 3190 Tape Measure Tethering Kit allows you to tether one standard 2lbs / 0.9kg tape measure, making it easy to use your tape measure while preventing dropped objects when working at heights. WHAT'S INCLUDED Includes a Squids® 3130S Coil Lanyard and a Squids® 3770 Tape Measure Trap. STRAIGHTFORWARD INSTALLATION Connection points for tool lanyards are not always readily available, which can create a hazardous environment while working at heights. Learn how to tether your tools using the products included in the kit here. No tape and tool tails required for this convenient tape measure tethering kit! Just open up the hook-and-loop straps on the 3770 Tape Measure Trap. Place the tape measure inside of the trap, with the back of the tape measure facing the D-ring on the back of the trap. Adjust and tighten the hook-and-loop straps accordingly. Attach the 3130S Coil Tool Lanyard to the D-ring to complete your tethering system. See full instructions for more details.
  • Group & Class
    Lanyards
  • Harmonization Code
    4202.92.9100
  • Includes
    1 Pair of Cooling Arm Sleeves
  • Manufacturer Upc Number
    720476196600
  • Product Line
    Squids
  • Series
    Tool Tethering Kits
  • UPC_NO
    720476196600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)