Motion
VQZ2550-5YZ1-Q

SMC CORP OF AMERICA
VQZ2550-5YZ1-Q

Solenoid-operated Air Control Valve - 5-Way, 3 position pressure center, 24 V dc, DIN Terminal, Base Mounted
Mi Item #07510946
MFR #VQZ2550-5YZ1-Q
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2550-5YZ1-Q

Solenoid-operated Air Control Valve - 5-Way, 3 position pressure center, 24 V dc, DIN Terminal, Base Mounted
Mi Item #07510946
MFR #VQZ2550-5YZ1-Q

Mfr description
VQZ2550-5YZ1-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Details

  • Actuation
    3 position pressure center
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    Standard
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Base Mounted
  • Series
    VQZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VQZ2000
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)