Motion
CQ2A63-140DCMZ

SMC CORP OF AMERICA
CQ2A63-140DCMZ

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #07511017
MFR #CQ2A63-140DCMZ
List Price$112.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A63-140DCMZ

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #07511017
MFR #CQ2A63-140DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.31/each for your price

Overview

Mfr description
CQ2A63-140DCMZ

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    140 mm
  • Piston Action
    Double-Acting
  • Options
    With rubber bumper/Rod end male thread
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Both ends tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text