Specifications
Dimensions
- Bore Diameter40 mm
Details
- Country of OriginUS
- Made to OrderYes
- MagnetBuilt-In Magnet
- Product TypeTie Rod Air Cylinders
- SeriesCA2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)