Overview
Mfr description
FLAC16-DUJKM LINEAR BRG
Specifications
- Bushing TypePlain Bushing
- Shaft Diameter
- Outside Diameter1.5625 in
- Overall Length2.2500 in
- Closure TypeOpen
- Operating Temperature Range400 °F
- SeriesFLAC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data