Specifications
Dimensions
- Body Size30
- Inlet Port Size1/4 in
- Port Size1/4
- Weight517.095 g
Details
- Adjuster TypePush-To-Lock Knob
- Backflow FunctionRelieving
- Inlet Port TypeNPT
- Outlet Port Thread TypeNPT
- Relief FunctionRelieving
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)