Motion
GM1624-028

GGB BEARINGS
GM1624-028

1.0000 in Bore, 1.7500 in Length, Filament Wound Material
MI ITEM #07511119
MFR #GM1624-028
Your Price$20.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM1624-028

1.0000 in Bore, 1.7500 in Length, Filament Wound Material
MI ITEM #07511119
MFR #GM1624-028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.07/each(List $27.69)

Overview

Mfr description
GM1624-028 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;High Load;Corrosion Resistant;Contamination Resistance;Shock Resistance;Misalignment Resistance;RoHS Compliant;REACH Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    1.0000 in
  • Overall Length
    1.7500 in
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    1.5000 in
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.0040/+0.0070 in
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Max Pressure
    210 MPa, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.5035/+0.5015 in
  • Recommended Shaft Size
    1.0000 in, 25.40 mm
  • Thickness
    0.2500 in, 6.35 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text