Motion
6924ZZ

NTN
6924ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 165 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #07511179
MFR #6924ZZ
Price$2,180.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6924ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 165 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #07511179
MFR #6924ZZ

Mfr description
6924ZZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,180.06/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0591 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.624 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6924ZZ
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6924ZZ is a radial/deep groove ball bearing with a 120mm bore, straight design, double shielded, 165mm OD, and 22mm width for industrial use.
  • Manufacturer Catalog Number
    6924ZZ
  • Manufacturer Upc Number
    4547359588125
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11910 lbf
  • Radial Static Load Capacity
    12140 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)