Motion
291-1161-003
Hydraulic Steering Control Unit - 5 Series, 5 gpm Maximum Flow Rate, .5625-18 UNF Port, 4.5 in³/r
MI ITEM #07511232
MFR #291-1161-003
Price$1,359.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 5 Series, 5 gpm Maximum Flow Rate, .5625-18 UNF Port, 4.5 in³/r
MI ITEM #07511232
MFR #291-1161-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,359.11/each

Specifications

Dimensions

  • Overall Height
    3.17 in
  • Overall Length
    5.50 in
  • Overall Width
    3.17 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Continuous Flow Rate
    19 L/min
  • Displacement
    4.5 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    5 gpm
  • Maximum System Pressure
    2030 psi
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    140 bar
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    5
  • Valve Options
    Inlet Relief Valve, Manual Steering Check Valve
  • Working Pressure
    140 bar

Overview

Mfr description
291-1161 MINI ORB
  • These units have better efficiency (lower pressure drop) than competitive units
  • In addition to the installation flexibility provided by the two options of units, this new family of products has best in-class steering feel and provides crisp centering
  • The optional power beyond steering control units supply steering and flow to auxiliary valve functions, and can be used in open center systems in the medium pressure range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought