Motion
291-5225-003
Hydraulic Steering Control Unit - 5 Series, 5 gpm Maximum Flow Rate, .5625-18 UNF Port, 4.5 in³/r
Mi Item #07511268
MFR #291-5225-003
Price$1,561.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 5 Series, 5 gpm Maximum Flow Rate, .5625-18 UNF Port, 4.5 in³/r
Mi Item #07511268
MFR #291-5225-003

Mfr description
291-5225 SERIES 5
  • These units have better efficiency (lower pressure drop) than competitive units
  • In addition to the installation flexibility provided by the two options of units, this new family of products has best in-class steering feel and provides crisp centering
  • The optional power beyond steering control units supply steering and flow to auxiliary valve functions, and can be used in open center systems in the medium pressure range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,561.74/each

Specifications

Dimensions

  • Overall Height
    3.17 in
  • Overall Length
    5.50 in
  • Overall Width
    3.17 in
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Continuous Flow Rate
    19 L/min
  • Displacement
    4.5 in³/r
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    5 gpm
  • Maximum System Pressure
    2030 psi
  • Mounting Type
    None On Port Face 4X M10X1.5-6H On Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    140 bar
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    Non Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    5
  • Valve Options
    Inlet Relief Valve, Manual Steering Check Valve
  • Working Pressure
    140 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)