1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
VEL11307A
1800 rpm, 1 ph, 115 V/230 V, 56C Frame, OPEN Enclosure
MI ITEM #
07511385
MFR #
VEL11307A
Price
$1,422.37
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY VEL11307A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
VEL11307A
1800 rpm, 1 ph, 115 V/230 V, 56C Frame, OPEN Enclosure
MI ITEM #
07511385
MFR #
VEL11307A
Mfr description
VEL11307A 3/4 1800 115/230 56C MOTOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,422
.37
/each
Add to Cart
Specifications
Dimensions
Frame Size
56C
Details
Enclosure Type
OPEN
Motor Horsepower
3/4 hp
Motor Phase
1 ph
Motor Supply Voltage
115 V/230 V
Product Type
General Purpose Motors
Synchronous Rpm
1800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items