Motion
NAF456220
Needle Roller Bearings with Separable Cage - 45 mm Bore, 62 mm OD, 20 mm Width, Open
Mi Item #07511703
MFR #NAF456220
Price$115.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 45 mm Bore, 62 mm OD, 20 mm Width, Open
Mi Item #07511703
MFR #NAF456220

Mfr description
NAF456220 NEEDLE ROLLER BEARING
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.55/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    27100 N
  • Long Description
    The NAF456220 Needle Roller Bearing with Separable Cage features a 45 mm bore diameter, 62 mm outside diameter, 20 mm overall width, and an open design, making it ideal for construction and industrial systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    59300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)