Motion
05048
05048 3/8SS TUBE BRUSH
MI ITEM #07511779
MFR #05048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05048 3/8SS TUBE BRUSH
MI ITEM #07511779
MFR #05048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05048 3/8SS TUBE BRUSH

Specifications

  • Bristle Material
    Stainless Steel
  • Brush Diameter
    3/8 in
  • Brush Length
    2.0000 in
  • Overall Length
    8.0000 in
  • Stem Diameter
    0.1200 in
  • Bristle Type
    Spiral
  • Brush Type
    Tube Cleaning
  • Diameter
    0.3750 in
  • Filament Wire Diameter
    0.0060 in
  • Shank Diameter
    0.1200 in
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text