Overview
Mfr description
7205-08-16-NWO-FG-ZN TUBE FITTINGS
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Size1/2 in, 16 mm
- End 1 Thread3/4-16 UNF, M16X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Size1/2 in, 16 mm
- End 2 Thread3/4-16 UNF, M16X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7205
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data