Motion
HDAL-C801
HDAL-C801 8 in. Size Heavy Duty Aluminum Part C Female Coupler x Hose Shank
Mi Item #07511897
MFR #HDAL-C801
Price$763.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDAL-C801 8 in. Size Heavy Duty Aluminum Part C Female Coupler x Hose Shank
Mi Item #07511897
MFR #HDAL-C801

Mfr description
HDAL-C801 ALUMINUM PART C FEMALE COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.47/each

Specifications

Dimensions

  • Size
    8

Details

  • Manufacturer Upc Number
    822353138984
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353138984
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)