Motion
BC5860
FLEX-HONE®, BC Series Standard Duty, 0.625" (15.9mm) Hole Diameter, 8" OAL, 60 Grit, Silicon Carbide
MI ITEM #07511919
MFR #BC5860
List Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.625" (15.9mm) Hole Diameter, 8" OAL, 60 Grit, Silicon Carbide
MI ITEM #07511919
MFR #BC5860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.25/each for your price

Overview

Mfr description
BC5860 FLEX HONE 5/8 X 60SC

Specifications

  • For Hole Diameter
    0.625 in
  • Grit Number
    60
  • Hone Length
    2.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.190 in
  • Max Rpm
    1000 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469129062
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text