Motion
7010330872 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875012, 12 IN X 1 I

3M
7010330872 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875012, 12 IN X 1 I

Standard Abrasives™ Buff and Blend Flap Brush 875012, 12 in x 1 in x 5 in FB180 15-87 A VFN Hard Density, 4 per case
Mi Item #07511935
MFR #7010330872 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875012, 12 IN X 1 I
Price$225.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330872 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875012, 12 IN X 1 I

Standard Abrasives™ Buff and Blend Flap Brush 875012, 12 in x 1 in x 5 in FB180 15-87 A VFN Hard Density, 4 per case
Mi Item #07511935
MFR #7010330872 STANDARD ABRASIVES BUFF AND BLEND FLAP BRUSH 875012, 12 IN X 1 I

Mfr description
7010330872 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.57/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115367090
  • UPC_NO
    00051115367090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)