Motion
B17-102AT1XDDG

NSK CORP, BEARING DIV
B17-102AT1XDDG

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #07511937
MFR #B17-102AT1XDDG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
B17-102AT1XDDG

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #07511937
MFR #B17-102AT1XDDG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    B17-102AT1XDDG BALL BEARINGS
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176793363
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176793363

Overview

Mfr description
B17-102DG48 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought