Motion
50-1-803IMP

BOB DALE GLOVES
50-1-803IMP

Leather Palm Glove - Cowhide Grain Leather
MI ITEM #07512000
MFR #50-1-803IMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
50-1-803IMP

Leather Palm Glove - Cowhide Grain Leather
MI ITEM #07512000
MFR #50-1-803IMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50-1-803IMP GRAIN LEATHER MIT

Specifications

  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text