Motion
V110T-D5CZ-C4

SMC CORP OF AMERICA
V110T-D5CZ-C4

SOLENOID VALVE, DBL, PLUG-IN
Mi Item #07512035
MFR #V110T-D5CZ-C4
Price$75.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
V110T-D5CZ-C4

SOLENOID VALVE, DBL, PLUG-IN
Mi Item #07512035
MFR #V110T-D5CZ-C4

Mfr description
V110T-D5CZ-C4 SOLENOID VALVE, DBL,
  • 3 Port Solenoid Valve
  • Plug-in
  • Piping Variations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.30/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    V100
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)