Motion
10-AF30-N02B-JZ

SMC CORP OF AMERICA
10-AF30-N02B-JZ

Modular Style Air Filter - AF, 5 µm, 0.2500 in Ports, Polycarbonate Bowl, Standard
Mi Item #07512255
MFR #10-AF30-N02B-JZ
Price$44.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-AF30-N02B-JZ

Modular Style Air Filter - AF, 5 µm, 0.2500 in Ports, Polycarbonate Bowl, Standard
Mi Item #07512255
MFR #10-AF30-N02B-JZ

Mfr description
10-AF30-N02B-JZ FILTER, MODULAR, CLEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.85/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in
  • Weight
    298.2 g

Details

  • Additional Details
    Modular design | Lighter weight than old style modular AF | Thickness reduction deg F resin case provides increased capacity (approx. 1.3 times more) | Improved water separation efficiency extends the service life deg F filter elements
  • Bowl Capacity
    25 ml
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    Standard
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Port Gender
    Female
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AF
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)