Motion
PVB5-RSY-21-CC-11

VICKERS BY DANFOSS
PVB5-RSY-21-CC-11

Hydraulic Axial Piston Pump - PVB, 10.6 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07512278
MFR #PVB5-RSY-21-CC-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB5-RSY-21-CC-11

Hydraulic Axial Piston Pump - PVB, 10.6 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07512278
MFR #PVB5-RSY-21-CC-11

Mfr description
PVB5-RSY-21-CC-11 PISTON PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    10.6 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Max Rpm
    3000 rpm
  • Mounting Type
    SAE Flange
  • Series
    PVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)